Kilby 6 x 12 in. Residential Brass Floor Register in Brushed Brass

Part #SH445341  |  Item #8098872  |  Manufacturer Part #445341

$58.95 EACH

Color/Finish: Brushed Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Kilby

Color Finish: Brushed Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Overall Length: 7-1/2 in

Overall Width: 13-3/4 in

Shape: Rectangular

Size: [delete]7-1/2 in x 13-3/4 in

Style: Traditional

Type: [delete]SH445341

Width: 12 in