15-3/4 in. 60W 1-Light Medium Pendant with Clear Glass in Polished Chrome

You last purchased this on
 
Signature Hardware

Kimball 15-3/4 in. 60W 1-Light Medium Pendant with Clear Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Kimball 15-3/4 in. 60W 1-Light Medium Pendant with Clear Glass in Polished Chrome

  • Fast #
  • Part #PHPL6541PC
  • Item #7486600
  • Manufacturer Part #440503
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Canopy: 3/4" H x 4-3/4" W
  • Not dimmable
  • Bulb not included
  • Stem Included: 54"
  • Maximum hanging height: 73-7/8"
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

Collection:
Kimball
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
15-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
17-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Glass
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W