4 in. Center-to-Center Cabinet Pull in Polished Nickel
Klein 4 in. Center-to-Center Cabinet Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4" Centers measures: 3-5/8". The overall dimensions: 4-5/8" L x 3/4" W x 1-1/4" D.
Documents
Specifications
- Center to Center:
- 4 in
- Collection:
- Klein
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 4-5/8 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889567722
- Width:
- 3/4 in