Signature Hardware
Kobe 36 in. Brass Door Pull in Polished Chrome
Part #SH445844 | Item #7912192 | Manufacturer Part #445844
How to get it:
Product Details
- Base: 1-1/8" W x 3/4" H.
Specifications
Application: Residential
Collection: Kobe
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2-5/8 in
Height: 1 in
Length: 36 in
MA Approved: No
Material: Brass
Overall Depth: 2-5/8 in
Overall Height: 1 in
Overall Length: 42 in
Product Type: Door Pull
Size: 36 in x 1 in x 2-5/8 in
Style: Modern
WaterSense Labeled: No