Kobe 8 in. Brass Door Pull in Polished Chrome

Part #SH445854  |  Item #7912149  |  Manufacturer Part #445854

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Base 7/8" W x 1/2" H.

Specifications

Application: Residential

Collection: Kobe

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/8 in

Height: 3/4 in

Length: 8 in

MA Approved: No

Material: Brass

Overall Depth: 2-3/8 in

Overall Height: 3/4 in

Overall Length: 12 in

Product Type: Door Pull

Size: 8 in x 3/4 in x 2-3/8 in

Style: Modern

WaterSense Labeled: No