This product requires certification to purchase.

8 in. Brass Door Pull in Satin Brass

You last purchased this on
 
Signature Hardware

Kobe 8 in. Brass Door Pull in Satin Brass

  • Fast #
  • Part #SH445856
  • Item #7912145
  • Manufacturer Part #445856
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Kobe 8 in. Brass Door Pull in Satin Brass

  • Fast #
  • Part #SH445856
  • Item #7912145
  • Manufacturer Part #445856
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Base 7/8" W x 1/2" H.
  • Maximum door thickness: 1-3/4".
  • Maximum door thickness: 1-3/4"
  • Requires Certification

Specifications

Application:
Residential
Collection:
Kobe
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-3/8 in
Height:
3/4 in
Length:
8 in
Material:
Brass
Product Type:
Door Pull
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
8 in x 3/4 in x 2-3/8 in