60W 8-Light Candelabra E-12 Chandelier in Brushed Gold
Kunin 60W 8-Light Candelabra E-12 Chandelier in Brushed Gold
Product Details
- Stem Included: (4) 12", (1) 6"
- Can be mounted on a sloped ceiling at up to 90 °
- Canopy Dimensions: 3/4" H x 5" Dia.
- Location Rating: Dry
- Light Bulb Type: Incandescent
Specifications
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Kunin
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 31 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Metal
- Maximum Height:
- 76-1/2 in
- Minimum Height:
- 28-1/2 in
- Number of Lights:
- 8
- Power Source:
- Hardwired
- Type:
- PHHL6538BG
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 9 lb