Signature Hardware
Kunin 60W 8-Light Candelabra E-12 Chandelier in Matte Black
Part #PHHL6538MB | Item #9373598 | Manufacturer Part #479878
How to get it:
Product Details
- Canopy Dimensions: 3/4" H x 5" Dia.
- Stem Included: (4) 12", (1) 6"
- Can be mounted on a sloped ceiling at up to 90 °
- Light Bulb Type: Incandescent
- Location Rating: Dry
Documents
Specifications
Bulb Type: Incandescent
CSA Certified: CSA-C22.2 No. 250.0
Collection: Kunin
Color Finish: Matte Black
Color Finish Category: Blacks
Diameter: 31 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Height: 18 in
Light Bulb Base Type: Candelabra E-12
Lights Included: No
MA Approved: No
Material: Metal
Maximum Height: 76-1/2 in
Minimum Height: 28-1/2 in
Number Of Lights: 8
Power Source: Hardwired
Type: PHHL6538MB
UL Listed: UL 1598
Volts: 120V
WaterSense Labeled: No
Watts: 60
Weight: 9