Single Function Rainfall Showerhead in Brushed Nickel
Lambert Single Function Rainfall Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower Head Only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Lambert
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 10 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Round
- Showerhead Flow Rate:
- 1.6 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Trim Only:
- Yes
- UL Listed:
- No