Lambert Single Function Rainfall Showerhead in Chrome

Part #SH400179  |  Item #7743937  |  Manufacturer Part #SH400179

$119.95 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lambert

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 8 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Origin: Global

Shape: Round

Shower Arm Reach: 15 in

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No