Lambert Single Function Rainfall Showerhead in Oil Rubbed Bronze

Part #SH400346  |  Item #7743776  |  Manufacturer Part #400346

$129.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Lambert

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 6 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

NSF Certified: No

Origin: Global

Shape: Round

Shower Arm Reach: 15 in

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No