Signature Hardware

Lambert Single Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

Part #SH402977  |  Manufacturer Part #SH402977

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lambert

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 12 in

Escutcheon Height: 7-7/8 in

Escutcheon Width: 7-7/8 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Fits Pipe Size: 1/2 in

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shape: Round

Shower Arm Reach: 17 in

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

Type: SH402977

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No