Signature Hardware
Lancashire 30 in. Grab Bar in Brushed Nickel
Part #SH427361 | Item #7614326 | Manufacturer Part #427361
How to get it:
Product Details
- 30" with base plate: 31-3/4"
- 300 lb. weight limit
- It is recommended to mount the grab bar to wood blocking installed between wall studs
- Comes with optional anchors to be used when mounting to drywall
- 1-5/8" wall clearance
Specifications
ADA Compliant: Yes
ASTM Specifications: ASTM F446-19
Application: Residential
Base Plate Height: 2-7/8 in
Base Plate Width: 2-7/8 in
Collection: Lancashire
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Hardware Included: Yes
Height: 2-7/8 in
Installation Type: Wall Mount
Length: 30 in
MA Approved: No
Material: Brass
Overall Width: 31-3/4 in
Projection: 3-1/8 in
Style: Traditional
WaterSense Labeled: No
Weight: 5
Weight Capacity: 300