Single Handle Wall Mount Tub Filler in Brushed Nickel
Lavelle Single Handle Wall Mount Tub Filler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Low-lead compliant.
- Installs into 2 faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lavelle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 3/8 in
- Spout Type:
- Waterfall
- Trim Only:
- No
- Tub Spout Reach:
- 6-1/2 in
- Weight:
- 7.4 lb