63-1/2 x 28-1/2 in. Freestanding Bathtub Offset Drain in White with Nickel Tones Trim
Laxson 63-1/2 x 28-1/2 in. Freestanding Bathtub Offset Drain in White with Nickel Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit includes: Pop-Up Drain, matching drain cover, decorative tailpiece, and overflow plate.
Documents
Specifications
- Application:
- Residential
- Basin Length:
- 42-1/2 in
- Basin Width:
- 16-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 68 gal
- Collection:
- Laxson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/16 in
- Height:
- 23-1/4 in
- Installation Type:
- Freestanding
- Length:
- 63-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 63-1/2 in
- Overall Width:
- 28-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Size:
- 63-1/2 in x 28-1/2 in x 23-1/4 in
- Soaking Depth:
- 13-1/2 in
- Weight:
- 116 lb
- Width:
- 28-1/2 in