1-1/2 in. Cabinet Knob in Polished Chrome
Lazzara 1-1/2 in. Cabinet Knob in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Lazzara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2 in
- Material:
- Zinc
- Shape:
- Round
- Width:
- 1-1/2 in