12 in. Center-to-Center Cognac Leather Appliancet Pull in Champagne Bronze
Lazzara 12 in. Center-to-Center Cognac Leather Appliancet Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 12
- Collection:
- Lazzara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-1/8
- Hardware Type:
- Appliance Pull
- Length:
- 13-1/4
- Material:
- Zinc
- UPC:
- 026634349490
- Width:
- 3/4