This product requires certification to purchase.

24 in. Center-to-Center Appliance Pull in Matte Black/Champagne Bronze

You last purchased this on
 
Signature Hardware

Lazzara 24 in. Center-to-Center Appliance Pull in Matte Black/Champagne Bronze

  • Fast #
  • Part #SH553208MBCHB
  • Item #10427632
  • Manufacturer Part #BP37546MBCZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lazzara 24 in. Center-to-Center Appliance Pull in Matte Black/Champagne Bronze

  • Fast #
  • Part #SH553208MBCHB
  • Item #10427632
  • Manufacturer Part #BP37546MBCZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black/Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
24 in
Collection:
Lazzara
Color Finish Category:
Bronze Tones
Color Finish Name:
Matte Black/Champagne Bronze
Depth:
2-1/8 in
Hardware Type:
Appliance Pull
Length:
25-1/4 in
Material:
Zinc
Width:
3/4 in