This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

You last purchased this on
 
Signature Hardware

Lazzara 3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #SH553235CLCP
  • Item #10428024
  • Manufacturer Part #BP37537CNL26
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lazzara 3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #SH553235CLCP
  • Item #10428024
  • Manufacturer Part #BP37537CNL26
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • For our leather care instructions, please see our https://www.signaturehardware.com/ideas-buying-guide-cabinet-hardware.html/ Hardware Buying Guide.
  • Requires Certification

Documents


Specifications

Center to Center:
3-3/4 in
Collection:
Lazzara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Length:
4-5/8 in
Material:
Zinc
Width:
9/16 in