Lena 72 x 30-1/2 in. Freestanding Bathtub Offset Drain in Black

Part #SH445033  |  Item #7925679  |  Manufacturer Part #445033

$2,599.00 EACH

Color/Finish: Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 72 in x 30-1/2 in
  • Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

Application: Residential

Basin Length: 52 in

Basin Width: 18-1/2 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Capacity: 54 gal

Clawfoot Color Finish: Black

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Lena

Color Finish: Black

Color Finish Category: Blacks

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Cast Iron, Porcelain Enamel

NSF Certified: No

Number of Occupants: 2

Origin: Global

Overall Height: 28-1/2 in

Overall Length: 72 in

Overall Width: 30-1/2 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 72 in x 30-1/2 in

Soaking Depth: 14 in

UL Listed: No

WaterSense Labeled: No

Weight: 411