Single Handle Single Function Bathtub & Shower Faucet in Brushed Gold
Lentz Single Handle Single Function Bathtub & Shower Faucet in Brushed Gold
Product Details
Product Details
This product includes
Signature Hardware Diverter Tub Spout in Brushed Gold
Part #SHTS72BG
Signature Hardware Handle in Brushed Gold
Part #SHLZPBKNOBBG
Signature Hardware 12 in Metal Shower Arm in Brushed Gold
Part #SHRSA120BG
Signature Hardware Single Function Showerhead in Brushed Gold
Part #SHRSB820RGBG
- 1/2" slip-fit connection tub spout
- Optional pressure balance rough-in valve: Pressure balance valve with integral stops. One-piece cartridge design for ease of maintenance. Back-to-back capability. Ceramic disc valve cartridge. Cast bronze valve body. Adjustable temperature limit stop. Quick remove plaster guard. Easy mounting brackets
- Water supply elbow: 1/2" female wall connection.1/2" male hose connection
- Brass constructed shower arm
- Easy clean rubber nozzles
- Brass ball-joint
- Single function shower head (full spray)
- Metal handle
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Lentz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Length:
- 12 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes