Two Handle Single Function Shower System Set in Polished Chrome
Lentz Two Handle Single Function Shower System Set in Polished Chrome
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware Supply Elbow in Polished Chrome
Part #SH417823
Signature Hardware 28 in. Shower Rail in Polished Chrome
Part #SHSB3040CP
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHRSB820RGZBN
Signature Hardware Handle in Polished Chrome
Part #SHLZPBKNOBCP
Signature Hardware Single Handle Pressure Balancing Valve Trim in Chrome
Part #SHLZ8010LHCP
Signature Hardware Single Handle Diverter Valve Trim in Chrome
Part #SHLZ9005LHCP
Signature Hardware Knob Handle in Polished Chrome
Part #SHLZTVKNOBCP
- Optional diverter rough-in valve:Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.Ceramic cartridge.Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.For installations only requiring 2 outlets, the 3rd outlet may be looped into one of the existing pipes.Brass valve body.
- Optional pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
- Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
- Brass constructed shower arm.
- Easy clean rubber nozzles.
- Brass ball-joint.
- Single function shower head (full spray).
- Metal handle.
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in;3/4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 28 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- Yes