Valve Trim in Brushed Nickel
Lentz Valve Trim in Brushed Nickel
Product Details
Product Details
This product includes
Signature Hardware 1/2 in. Transfer Valve
Part #SH6101
Signature Hardware Single Handle Diverter Valve Trim in Brushed Nickel
Part #SHLZ9005LHZBN
Signature Hardware Lever Handle in Brushed Nickel
Part #SHLZTVLEVZBN
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-3/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Diverter Trim
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No