Leonato 3-1/2 in. Brass Hook Door Stop in Chrome

Part #SH406705  |  Item #7698358  |  Manufacturer Part #406705

Color/Finish: Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floor mount.
  • 3-1/2" H.
  • Base measures 2-1/8" diameter.
  • Includes fastening hardware.

Specifications

Application: Residential

Base Diameter: 2-1/8 in

Collection: Leonato

Color Finish: Chrome

Color Finish Category: Chromes

Door Stop Type: Hook Door Stop

Height: 3-1/2 in

Material: Brass

Size: 3-1/2 in

Type: Door Stop