3-1/2 in. Brass Hook Door Stop in Oil Rubbed Bronze
Leonato 3-1/2 in. Brass Hook Door Stop in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/2" H.
- Base measures 2-1/8" diameter.
- Floor mount.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Leonato
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Base:
- 2-1/8 in
- Door Stop Type:
- Hook Door Stop
- Height:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Stop
- Size:
- 3-1/2 in
- WaterSense Labeled:
- No