Leta Single Handle Lever Floor Mount Filler in Oil Rubbed Bronze (Trim Only)

Part #SH401257  |  Item #7743913  |  Manufacturer Part #401257

Call for Pricing

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into a single faucet hole
  • Rough-in valve not included; purchase coordinating valve separately

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Leta

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 38-1/4 in

Faucet Material: Brass

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Installation Type: Freestanding

Length: 4-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 33-1/2 in

Spout Reach: 8-1/4 in

Spout Type: Hook

Style: Traditional

Supply Lines Included: Yes

Trim Only: Yes

Tub Spout Reach: 8-1/4 in

UL Listed: No

Width: 11-3/4 in