This product requires certification to purchase.

Single Handle Floor Mount Filler Set in Matte Black - Valve Included

You last purchased this on
 
Signature Hardware

Lexia Single Handle Floor Mount Filler Set in Matte Black - Valve Included

  • Fast #
  • Part #SHK483811
  • Item #9924249
  • Manufacturer Part #483811
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lexia Single Handle Floor Mount Filler Set in Matte Black - Valve Included

  • Fast #
  • Part #SHK483811
  • Item #9924249
  • Manufacturer Part #483811
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Optional rough-in valve is required for use.
  • Spout max. flow rate: 10.5 gpm (39.7 L/min) @ 80 psi.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Lexia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
44-5/16 in
Length:
7-15/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
38-15/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-11/16 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
12-3/16 in