Single Handle Pressure Balancing Tub & Shower Faucet in Gunmetal
Lexia Single Handle Pressure Balancing Tub & Shower Faucet in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Single function shower head.
- Tub spout diverter.
- Slip-fit tub spout.
- Pressure balance valve with integral stops.
- One-piece cartridge design for ease of maintenance.
- Back-to-back capability.
- Ceramic disc valve cartridge.
- Cast bronze valve body.
- Adjustable temperature limit stop.
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lexia
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Flow Rate:
- 8.45 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Flow Rate:
- 8.45 gpm
- Tub Spout Reach:
- 6-7/8 in
- Tub Spout Type:
- Diverter
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing