This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Signature Hardware

Lexia Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCLE809CP
  • Item #11680403
  • Manufacturer Part #SHWSCLE809CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCLE809CP
  • Item #11680403
  • Manufacturer Part #SHWSCLE809CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Included drain is compatible with sinks that have an overflow hole.
  • Faucet can be installed with variable centers from 6" - 12".
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-7/16 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
5-1/8 in
Flow Rate
1.2 gpm
Handle Length (in)
2-15/16 in
Height
5-1/8 in
Length
13-7/8 in
Maximum Deck Thickness
3 in
Spout Height
2-5/8 in
Spout Reach
5 in
Spout Swivel
Yes
Width
6-7/16 in
Included Components
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Lexia
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stream Type
Aerated
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
199242011230