Volume Control Trim in Polished Brass - Includes Valve
Lexia Volume Control Trim in Polished Brass - Includes Valve
Product Details
Product Details
This product includes
Signature Hardware 1/2 in. NPT Volume Control Valve
Part #SH6020
- Metal lever handle.
- For proper installation, requires use of a thermostatic valve and trim.
- Intended for use with a thermostatic valve and trim.
- Bronze valve body.
- Ceramic cartridge.
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lexia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-3/8 in
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Volume Control