68 x 31 in. Freestanding Bathtub Center Drain in White with Brushed Nickel Trim
Leyton 68 x 31 in. Freestanding Bathtub Center Drain in White with Brushed Nickel Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 68 in x 31 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in center of bathtub
- Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 47-1/4 in
- Basin Width:
- 18-1/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 58 gal
- Clawfoot Included:
- No
- Collection:
- Leyton
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Brushed Nickel
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 13-7/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Non-Slip Seat Surface:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24-1/4 in
- Overall Length:
- 68 in
- Overall Width:
- 31 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Size:
- 68 in x 31 in
- Soaking Depth:
- 14 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 142 lb