Lift and Turn Tub Drain with Swivel Head and Daisy Wheel Overflow in Oil Rubbed Bronze
Lift and Turn Tub Drain with Swivel Head and Daisy Wheel Overflow in Oil Rubbed Bronze
Product Details
Product Details
- Includes an extended 19" long drain pipe and 19" overflow tube.
- Extended waste and overflow.
- 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC &
- Copper pipe.
- Has extra long tubes that may be cut to size at installation.
- Will fit antique and modern clawfoot tubs, as well as freestanding tubs.
- Lift and turn plug, floor flange, gaskets, overflow plate and nuts included.
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Installation Type:
- Floor Mount
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No