Lindo Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #SH434070  |  Item #7709510  |  Manufacturer Part #SH434070

$229.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounting Hardware Included: Yes

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

Center Size: 4 in

Collection: Lindo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8 in

Drain Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Maximum Deck Thickness: 1-5/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6 in

Spout Reach: 6-1/4 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 8 in

Frequently Purchased Together

+
+
+
$0

This Item: Signature Hardware Lindo Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$229.00