Iron Double Hook with Porcelain Knobs in Rust
Linwood Iron Double Hook with Porcelain Knobs in Rust
Product Details
Product Details
Specifications
- Collection:
- Linwood
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Height:
- 4 in
- Material:
- Iron, Porcelain
- Number of Hooks:
- 2
- Product Type:
- Hook
- Projection:
- 3-1/4 in
- Style:
- Traditional
- Width:
- 1-1/4 in