5-1/8 in. Brass Door Knocker in Antique Brass
Lion 5-1/8 in. Brass Door Knocker in Antique Brass
Frequently Purchased Together
Product Details
- Door Knocker is 5-1/8" W x 6-3/4"H. The strike plate is 1-3/4" dia.
Documents
Specifications
- Collection:
- Lion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-5/8 in
- Door Hardware Type:
- Door Knocker
- Height:
- 9-3/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 5-1/8 in x 9-3/4 in
- WaterSense Labeled:
- No
- Width:
- 5-1/8 in