12-1/4 in. Brass Shelf Bracket in Polished Nickel
Lloyd 12-1/4 in. Brass Shelf Bracket in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12-1/4: Overall dimensions: 12-1/4" L x 12-7/8" H x 2-1/4" W.
- Each bracket is hand-crafted and may vary slightly in shape and dimensions.
- Weight limit is 17-1/2 lbs. when using 2" Long screws.
Documents
Specifications
- Capacity:
- 22 lbs
- Collection:
- Lloyd
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Type:
- Bracket
- Height:
- 12-7/8 in
- Length:
- 12-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 2-1/4 in x 12-7/8 in
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 2-1/4 in