3 in. Shower Rail in Polished Chrome

You last purchased this on
 
Signature Hardware

Lowden 3 in. Shower Rail in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lowden 3 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #SHSB3060CP
  • Item #7958285
  • Manufacturer Part #SHSB3060CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 36" Slide Bar Centers: 26-1/2"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Lowden
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/8 in
Escutcheon Height:
3/4 in
Escutcheon Width:
3/4 in
GSA Approved:
No
Height:
36 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3 in
NSF Certified:
No
Slide Bar Height:
36 in
WaterSense Labeled:
No
Weight:
3 lb
Width:
3-3/8 in