3-3/8 in. Brass Door Knocker in Dark Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Lucky Horseshoe 3-3/8 in. Brass Door Knocker in Dark Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lucky Horseshoe 3-3/8 in. Brass Door Knocker in Dark Oil Rubbed Bronze

  • Fast #
  • Part #SH282456
  • Item #7893931
  • Manufacturer Part #282456
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lucky Horseshoe
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Oil Rubbed Bronze
Depth:
3/4 in
Door Hardware Type:
Door Knocker
Height:
3-5/8 in
Installation Type:
Door Mount
Material:
Brass
Size:
3-3/8 in x 3-5/8 in
Width:
3-3/8 in