Single Handle Bathtub & Shower Faucet in Chrome

You last purchased this on
 
Signature Hardware

Luna Single Handle Bathtub & Shower Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Luna Single Handle Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #SH443746
  • Item #7941712
  • Manufacturer Part #443746
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Luna
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
8-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Material:
Brass
GSA Approved:
No
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
No
UL Listed:
No
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No