Luna Single Handle Bathtub & Shower Faucet in Chrome

Part #SH443613  |  Manufacturer Part #443613

Starting at
$540.00 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Luna

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Height: 8-1/4 in

Escutcheon Width: 5-7/8 in

Faucet Material: Brass

GSA Approved: No

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: No

UL Listed: No

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No