Single Handle Dual Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Luna Single Handle Dual Function Shower System in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Luna Single Handle Dual Function Shower System in Chrome

  • Fast #
  • Part #SH443747
  • Item #7941727
  • Manufacturer Part #443747
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Luna
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
8-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Diverter
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
8-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
No
Shower Arm Reach:
13 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Rainfall, Waterfall
Trim Only:
Yes
UL Listed:
No
Valve Type:
Thermostatic Valve
Width:
10 in