Luna Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

Part #SH443187  |  Manufacturer Part #443187

Starting at
$279.00 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: [CSA B125.1, CSA B125.1]

Collection: Luna

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 8-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 2-3/4 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-5/8 in

Maximum Deck Thickness: 2-1/8 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Overflow Included Yes or No: Yes

Spout Height: 8-1/8 in

Spout Reach: 6-1/4 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 8-1/4 in