Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

Luna Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Luna Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SH443395
  • Item #7941654
  • Manufacturer Part #443395
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Luna
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
4-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
2-1/2 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-7/8 in
Maximum Deck Thickness:
1-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Overflow Included:
Yes
Spout Height:
4 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
Width:
7-1/4 in