8-1/2 in. Rectangular Cabinet Pull in Polished Nickel

You last purchased this on
 
Signature Hardware

Lunata 8-1/2 in. Rectangular Cabinet Pull in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lunata 8-1/2 in. Rectangular Cabinet Pull in Polished Nickel

  • Fast #
  • Part #SH450315
  • Item #8226167
  • Manufacturer Part #450315
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lunata
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/8 in
Hardware Included:
Yes
Hardware Type:
Drawer Pull
Height:
1/2 in
Material:
Brass
Origin:
Global
Product Type:
Cabinet Pull
Shape:
Rectangular
Style:
Modern
Weight:
1 oz
Width:
8-1/2 in