Lunata 8-1/2 in. Rectangular Cabinet Pull in Satin Black

Part #SH450317  |  Item #8226164  |  Manufacturer Part #450317

$19.95 EACH

Color/Finish: Satin Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Lunata

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 1-3/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1/2 in

Material: Brass

Origin: Global

Product Type: Cabinet Pull

Shape: Rectangular

Style: Modern

Weight: 1

Width: 8-1/2 in