Signature Hardware
Madison 28 x 36 in. Surface Mount Medicine Cabinet in Tobacco
Part #SH350609 | Item #7697320 | Manufacturer Part #SH350609
How to get it:
Product Details
- Overall Dimensions: 28" W x 6-1/4" D (front to back) x 36" H.
- Surface mounted with a French cleat (wedge bracket).
- Mounting hardware included.
- Four interior shelves.
- Features interior mirror behind shelves.
- Vertical frame with hinged door.
- Non-reversible door. Left hand only.
Documents
Specifications
Application: Residential
Collection: Madison
Color Finish: Tobacco
Color Finish Category: Browns
Depth: 6-1/4 in
Height: 36 in
Installation Type: Surface Mount
Material: Wood
Mirror Included: Yes
Number of Doors: 1
Number of Shelves: 4
Product Type: Medicine Cabinet
Size: 28 in x 36 in x 6-1/4 in
Style: Traditional
Weight: 64
Width: 28 in