Signature Hardware
Manolin 72 in. Floor Mount Vanity in Arcadian Black
Part #SH478613 | Item #9579292 | Manufacturer Part #478613
How to get it:
Product Details
- This vanity comes with two full sets of hardware in the box-one in burnished brass and one in satin nickel.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- If a vanity top is selected, it will come with a backsplash.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Polished Carrara Marble is sourced from Italy.
Documents
Specifications
Application: Residential
Collection: Manolin
Color Finish: Arcadian Black
Color Finish Category: Blacks
Depth: 22 in
Door Style: Reeded
Drain Location: Rear
Drain Opening: 1-1/2 in
Height: 34-1/4 in
Installation Type: Freestanding
Material: Marble, Wood
Number Of Bowls: 2
Number Of Pieces: 2 Piece
Number of Holes: 2 Hole
Origin: Global
Product Type: Vanity
Size: 72 in
Vanity Top Shape: Rectangle
Width: 72 in