Signature Hardware
Marburg 5 in. Bronze Cabinet Pull in Distressed Bronze
Part #SH444280 | Item #7954500 | Manufacturer Part #444280
Product Details
- 5" Center overall measurement: 5-3/4" W x 3/4" H x 1-5/8" D.
Documents
Specifications
Collection: Marburg
Color Finish: Distressed Bronze
Color Finish Category: Bronze Tones
Depth: 1-5/8 in
Hardware Type: Pull
Height: 3/4 in
Length: 5 in
Material: Bronze
Overall Depth: 1-5/8 in
Overall Height: 3/4 in
Overall Length: 5-3/4 in
Product Type: Cabinet Pull
Projection: 1-5/8 in
Size: 5 in x 3/4 in x 1-5/8 in
Style: Classic