This product requires certification to purchase.

Cross Handle for Thermostatic Valve Trim in Brushed Nickel (Trim Only)

Signature Hardware

Marceau Cross Handle for Thermostatic Valve Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHMA441015BN
  • Item #11533541
  • Manufacturer Part #SHMA441015BN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Cross Handle for Thermostatic Valve Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHMA441015BN
  • Item #11533541
  • Manufacturer Part #SHMA441015BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Marceau
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
Application
Residential
Product Type
Valve Trim
UPC
199242011759