This product requires certification to purchase.

Pressure Balancing Valve Trim in Aged Brass - Less Handle and Valve

Signature Hardware

Marceau Pressure Balancing Valve Trim in Aged Brass - Less Handle and Valve

  • Fast #
  • Part #SHMA441001AGBR
  • Item #11533702
  • Manufacturer Part #SHMA441001AGBR
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Pressure Balancing Valve Trim in Aged Brass - Less Handle and Valve

  • Fast #
  • Part #SHMA441001AGBR
  • Item #11533702
  • Manufacturer Part #SHMA441001AGBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles not included.
  • Requires Certification
Dimensions & Measurements
Depth
4-15/16 in
Diameter
6-11/16 in
Height
6-11/16 in
Length
6-11/16 in
Width
4-15/16 in
Characteristics & Features
Collection
Marceau
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Handle Type
Less Handles
Number of Handles
No Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
Application
Residential
Product Type
Valve Trim
UPC
199242011896